Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A324 pH/ISE Portable Multiparameter Meter. This meter was designed for a wide range of pH, ion concentration, mV, ORP and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Perform up to 5 point pH and ISE calibrations, log up to 5000 data point sets with time/date stamp and easily transfer calibration and data logs via USB or RS232 to a printer or computer with free downloadable Orion Star™ Com software.
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) |
Outputs | USB, RS232 |
Accuracy (ISE) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (mV) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (pH) | ±0.002 |
Advanced ISE Functions | Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit |
Alarm Output | High/low limit alarm, calibration due alarm |
Backlight Option | Yes, selectable |
Battery Life | 800 hr. |
Battery Type | 4 AA (included) |
Calibration | pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ |
Calibration Points | 1 point relative mV (RmV) mode, 1 point ORP mode |
Calibration Points (ISE) | 1 to 5 |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
Data Management Details | Transfer single, range or all data points to printer or computer |
Data Points | 5000 with date and time stamp |
Description | Orion Star A324 pH/ISE portable meter |
Channels | 1 |
Display Type | LCD Graphic, Backlit |
IP Rating | IP 67 |
Measurement Modes | pH, mV, Relative mV, ORP, Ion Concentration (ISE) with Temperature |
Range (mV) | ±2000.0 mV |
Range (pH) | -2.000 to 20.000 |
Resolution (ISE) | 0.0001 minimum, 1 to 3 significant digits (user selectable) |
Resolution (pH) | 0.1/0.01/0.001 |
Temperature Range (Metric) | -5.0°C to +105.0°C |
Includes | Star A324 pH/ISE meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate |
Inputs | BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe) |
Isopotential Point | 7.000pH |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Methods | 10 per channel with password protection |
Model | Orion Star A324 pH/ISE/mV/RmV/ORP/Temperature Portable Meter |
Power Supply | 4 AA batteries (included) or universal AC adapter (sold separately) |
Probe Type | pH electrode, ORP electrode, ion selective electrode (ISE), reference half-cell electrode, ATC temperature probe (purchase separately) |
Range (ISE) | 0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, ppb or none |
Range (ORP) | ±2000.0 mV |
Range (Relative mV) | ±2000.0 mV |
Relative Humidity Range | 5 to 85 %, non-condensing |
Resolution (mV) | 0.1mV |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature Accuracy | ±0.1°C |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Temperature Probe Calibration | 1 point temperature offset calibration |
Temperature Range (English) | 22.0°F to 221.0° F |
Temperature Resolution | 0.1°C, 0.1°F |
Temperature Selection | Manual or automatic with ATC temperature probe |
Warranty | 3 Year Meter |
Dimensions (L x W x H) | 24cm x 10cm x 6.5cm (9.5 in. x 3.9 in. x 2.6 in.) |
Weight (English) | 1.2 lb. |
Weight (Metric) | 0.5 kg |
Unit Size | Each |
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) |
Outputs | USB, RS232 |
Accuracy (ISE) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (mV) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (pH) | ±0.002 |
Advanced ISE Functions | Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit |
Alarm Output | High/low limit alarm, calibration due alarm |
Backlight Option | Yes, selectable |
Battery Life | 800 hr. |
Battery Type | 4 AA (included) |
Calibration | pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ |
Calibration Points | 1 point relative mV (RmV) mode, 1 point ORP mode |
Calibration Points (ISE) | 1 to 5 |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
Data Management Details | Transfer single, range or all data points to printer or computer |
Data Points | 5000 with date and time stamp |
Description | Orion Star A324 pH/ISE portable meter kit with ROSS Ultra Triode low maintenance gel pH/ATC electrode, solutions, meter armor and field case |
Channels | 1 |
Display Type | LCD Graphic, Backlit |
IP Rating | IP 67 |
Measurement Modes | pH, mV, Relative mV, ORP, Ion Concentration (ISE) with Temperature |
Range (mV) | ±2000.0 mV |
Range (pH) | -2.000 to 20.000 |
Resolution (ISE) | 0.0001 minimum, 1 to 3 significant digits (user selectable) |
Resolution (pH) | 0.1/0.01/0.001 |
Temperature Range (Metric) | -5.0°C to +105.0°C |
Includes | Star A324 pH/ISE meter; 8107UWMMD Orion Ultra Triode gel-filled epoxy-body pH/ATC electrode, 3 m cable; Orion pH 4, 7, 10 pouches 10 each; 810001 Orion ROSS electrode storage solution; 911110 Orion rinse solution pouches; Protective armor with electrode holder and storage sleeve; Hard-sided field case; Four AA batteries (installed); Printed quick start guide and literature CD; USB computer cable |
Inputs | BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe) |
Isopotential Point | 7.000pH |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Methods | 10 per channel with password protection |
Model | Orion Star A324 pH/ISE/mV/RmV/ORP/Temperature Portable Meter |
Power Supply | 4 AA batteries (included) or universal AC adapter (sold separately) |
Probe Type | pH electrode, ORP electrode, ion selective electrode (ISE), reference half-cell electrode, ATC temperature probe (includes 8107UWMMD ROSS Ultra Triode pH/ATC electrode) |
Range (ISE) | 0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, ppb or none |
Range (ORP) | ±2000.0 mV |
Range (Relative mV) | ±2000.0 mV |
Relative Humidity Range | 5 to 85 %, non-condensing |
Resolution (mV) | 0.1mV |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature Accuracy | ±0.1°C |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Temperature Probe Calibration | 1 point temperature offset calibration |
Temperature Range (English) | 22.0°F to 221.0° F |
Temperature Resolution | 0.1°C, 0.1°F |
Temperature Selection | Manual or automatic with ATC temperature probe |
Warranty | 3 Year Meter |
Dimensions (L x W x H) | 24cm x 10cm x 6.5cm (9.5 in. x 3.9 in. x 2.6 in.) |
Weight (English) | 1.2 lb. |
Weight (Metric) | 0.5 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
STARA3240 | Each | Orion Star A324 pH/ISE portable meter | Star A324 pH/ISE meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate | Price: 1,370.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STARA3245 | Each | Orion Star A324 pH/ISE portable meter kit with ROSS Ultra Triode low maintenance gel pH/ATC electrode, solutions, meter armor and field case | Star A324 pH/ISE meter; 8107UWMMD Orion Ultra Triode gel-filled epoxy-body pH/ATC electrode, 3 m cable; Orion pH 4, 7, 10 pouches 10 each; 810001 Orion ROSS electrode storage solution; 911110 Orion rinse solution pouches; Protective armor with electrode holder and storage sleeve; Hard-sided field case; Four AA batteries (installed); Printed quick start guide and literature CD; USB computer cable | Price: 1,960.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.