Invitrogen™

Trypan Blue Stain (0.4%) for use with the Countess™ Automated Cell Counter

Catalog number:  T10282

 Related applications: Cell Counting, Viability, & Cryopreservation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Trypan blue staining is a long-standing and widely used method to identify dead cells. Only cells with intact membranes can effectively exclude the dye, so dead cells with compromised membranes become stained. Trypan blue staining is the method employed on the Countess® Automated Cell Counter, and this 0.4% trypan blue solution is the correct concentration for use on that instrument.

Learn more about the Countess® Automated Cell Counter.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Countess® Automated Cell Counter
Compatible Products: C10227 Countess® automated cell counter
Detection Method: Colorimetric
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Label or Dye: Trypan Blue
Product Size: 2 x 1 mL
Shipping Condition: Room Temperature

Contents & storage

Contents: 2 1-mL vials of 0.4% solution of Trypan blue stain. Room temperature storage.

Documents

Manuals & protocols

Recommended products