NEW - Major Software Update Available! — Cell Cycle Analysis can be performed using the Tali® Image-Based Cytometer

Tali® Calibration Beads

Catalog number: T10790

Invitrogen™  Related applications: Cell Counting, Viability, & Cryopreservation | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This product contains three tubes of beads which are used to properly calibrate and align the Tali® Image-Based Cytometer.

Contents:

• Tali® Alignment Beads,
• Tali® Green Calibration Beads
• Tali® Red Calibration Beads

The calibration function of the Tali® Image-Based Cytometer recalculates the dynamic range and checks the alignment of the camera. Proper alignment and calibration of the Tali® Image-Based Cytometer ensures optimal performance of the instrument. It is recommended that alignment and calibration be performed every three months.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Calibration Standards
Color: Green, Red
For Use With (Equipment): Tali® Image-Based Cytometer
Product Line: Tali®
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Tali® - Green Calibration Beads: Store 2 – 6°C
Tali® - Red Calibration Beads: Store 2 – 6°C
Tali® - Alignment Beads; Store 2 – 6°C

Documents

Manuals & protocols