Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

TOTO®-1 Iodide (514/533) - 1 mM Solution in DMSO

Catalog number: T3600

Molecular Probes™  Related applications: Cell Structure | Cell Tracing & Tracking | Cell Viability, Proliferation & Function

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

TOTO®-1 iodide is a cell-impermeant, high-affinity nucleic acid stain based upon a symmetric cyanine dye dimer that is essentially nonfluorescent in the absence of nucleic acids that exhibits excitation/emission maxima ~514/533 nm when bound to nucleic acids.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Green
For Use With (Equipment): Fluorescence Microscope
Cell Permeability: Cell-Impermeant
Sub-Cellular Localization: Nucleus, Nucleic Acids
Product Size: 200 µL
Detection Method: Fluorescent
Excitation⁄Emission (nm): 514⁄533
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products