Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

Tetramethylrhodamine, Methyl Ester, Perchlorate (TMRM)

Catalog number: T668

Molecular Probes™  Related applications: Cell Structure | Cell Viability, Proliferation & Function

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Tetramethylrhodamine, methyl ester (TMRM) is a cell-permeant, cationic, red-orange fluorescent dye that is readily sequestered by active mitochondria.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Red-Orange
For Use With (Equipment): Fluorescence Microscope
Sub-Cellular Localization: Mitochondria
Detection Method: Fluorescent
Product Size: 25 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products