Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

TetraSpeck™ Microspheres, 0.2 µm, fluorescent blue/green/orange/dark red

Catalog number:  T7280

Invitrogen™  Related applications: Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 0.2 µm TetraSpeck™ microspheres are stained throughout with four different fluorescent dyes, yielding beads that each display four well-separated excitation/emission peaks - 360/430 nm (blue), 505/515 nm (green), 560/580 nm (orange) and 660/680 nm (dark red). These microspheres can greatly facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Confocal Microscope Calibration, Fluorescence Microscope Calibration
Color: Blue, Dark Red, Green, Orange
Diameter (Metric): 0.2 µm
Format: Suspension Beads
Product Line: TetraSpeck™
Product Size: 0.5 mL
Shipping Condition: Room Temperature

Contents & storage

Store in refrigerator (2–8°C) and protect from light.

Documents

Manuals & protocols