Thermo Scientific™

TSD Series -40°C Upright Ultra-Low Temperature Freezers

 Related applications: Cold Storage

Protect samples with dependable Thermo Scientific™ TSD Series Upright Ultra-Low Temperature Freezers, providing uncompromised sample protection for -10 to -40°C applications. These freezers feature state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

Features:
  • Microprocessor Controls: Centralized, knee level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
  • State-of-the-art, refrigeration system: Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Power Management System: Low voltage surge protection and buck/boost
  • Easy to remove, washable filter: Provides protection from dust on the condenser, causing reduced refrigeration performance and increased risk to samples
  • Simplified installation: New, easy-roll 2 inch locking casters
  • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
Rugged Construction:
  • Heavy gauge, cold-rolled steel cabinets: Powder-coat paint finish for a uniform exterior that resists chipping and rust
  • Glaveneel interior
  • 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening

Optional Features:
  • CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Chart Recorder: Built-in chart recorder can be installed at knee level on TSD -40°C models
  • Warranty varies by country, please contact us for details
Product Support

Ultra-low Freezer Selction Tool
Quickly navigate through all our ultra low freezers, comparing models and filtering through attributes important to you.

Racking Solutions for Ultra-Low Freezers 
Find the right racks, boxes and box dividers to organize your samples and minimize their exposure to ambient conditions during door openings and closings.

Knowledge Bases 
Find more information and resources on this product in our knowledge base.

Lab Equipment Parts 
Looking for spare parts? Search by model, SKU or part number in our convenient search toolbar. Parts purchased via web available to US customers only.

Interactive demonstration 
Learn how to use our touch-screen interface.



Related products

  • Racks for Forma 900, 7000 Series and TSE/TSD Series Freezers
  • Shelf Kits with Racks and Boxes
  • Fiberboard Storage Boxes (Colored)
  • Fiberboard Storage Boxes
  • Fiberboard Box Divider
  • Smart-Vue 915MHz Modules and Module/Sensor Combos (North America)
  • Documents

    Manuals & protocols