TSX Series Ultra-Low Freezers This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

TSX Series Ultra-Low Freezers

Thermo Scientific™  Related applications: Cold Storage

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}

Introducing shared lists
Back to top


  • Two capacities: TSX600 stores up to 600 2-inch boxes while the TSX400 stores up to 400 2-inch boxes 
  • Reduce energy usage by additional 10-18% by switching from -80C to -70C setpoint (6.5 kWh/day for TSX400 and 7.8 kWh/day for TSX600)*
  • Choice of standard or high-performance modes offering significant energy savings over conventional refrigerant ultra-low freezers*
  • Outstanding door-opening recovery time (17 minutes for TSX400 and 24 minutes for TSX600)*
  • Warm-up time (from -80°C to -50°C) in 303 minutes (TSX600); 250 minutes (TSX400)*
  • Natural refrigerants for lower environmental impact and higher cooling efficiency
  • Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
  • Whisper quiet operation allowing the freezer to be used directly inside the lab (47.5 dBA for TSX400 and 45.5 dBA for TSX600)*
  • Intuitive touch-screen user interface featuring alarm status, door-opening status, temperature status, environmental conditions and back-up system status
  • All TSX Series freezers are manufactured in a zero waste to landfill facility
  • *Data on file.

  • Warranty varies by country, please contact us for details
  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C

Racking Solutions for Ultra-Low Freezers 
Find the right racks, boxes and box dividers to organize your samples and minimize their exposure to ambient conditions during door openings and closings.

Knowledge Bases 
Find more information and resources on this product in our knowledge base.

Lab Equipment Parts 
Looking for spare parts? Search by model, SKU or part number in our convenient search toolbar. Parts purchased via web available to US customers only.

Interactive demonstration 
Learn how to use our touch-screen interface.

Find your freezer ›
Your sample, our obsession. Find the freezer that's right for your lab space requirements.


Manuals & protocols