Thermo Scientific™

Revco™ CxF Series -86°C Ultra-Low Temperature Chest Freezers

 Related applications: Cold Storage

Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series −86°C Ultra-Low Temperature Chest Freezers. This unit delivers all the sample protection features of our ExF and DxF freezers in four convenient sizes and available with a full range of racking solutions.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

Features:
  • Eye-level, easy-to-use microprocessor control panel
  • Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
  • Access code to ensure setpoint security
  • Optional built-in chart recorder or data logger for continuous monitoring
  • Easy-to-remove air filter
Construction:
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • Stainless steel interior
  • 5″ (127mm) foamed-in-place, polyurethane insulation
  • Ergonomic, lockable door handle
Benefits:
  • Convenient interior covers minimize sample exposure to outside conditions.
  • Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
  • Optional CO2 or LN2 safety back-up system included for additional protection in the event of a power or mechanical failure.
  • Unit includes RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
  • Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility.
  • Warranty varies by country, please contact us for details

Racking Solutions for Ultra-Low Freezers 
Find the right racks, boxes and box dividers to organize your samples and minimize their exposure to ambient conditions during door openings and closings.

Knowledge Bases 
Find more information and resources on this product in our knowledge base.

Lab Equipment Parts 
Looking for spare parts? Search by model, SKU or part number in our convenient search toolbar. Parts purchased via web available to US customers only.

Interactive demonstration 
Learn how to use our touch-screen interface.

Find your freezer ›
Your sample, our obsession. Find the freezer that's right for your lab space requirements.



  • CO2 and LN2 Backup Systems
  • Chest Freezer Racks
  • Dense Storage Racks for Chest ULTs and Cryo Storage
  • Fiberboard Storage Boxes (colored)
  • Fiberboard Storage Boxes
  • Fiberboard Box Dividers
  • Documents

    Manuals & protocols