Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

Vybrant™ Multicolor Cell-Labeling Kit (DiO, DiI, DiD Solutions, 1 mL each)

Catalog number:  V22889

 Related applications: Cell Tracing & Tracking | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Vybrant® Multicolor Cell Labeling Kit contains 1 mL each of the DiD, DiO and DiI cell-labeling solutions. These dye delivery solutions can be added directly to normal culture media to uniformly label suspended or attached culture cells for use in cell-cell fusion, cellular adhesion and migration applications.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Red, Red-Orange, Yellow
For Use With (Equipment): Flow Cytometer, Fluorescence Microscope
Sub-Cellular Localization: Cell Membranes & Lipids
Detection Method: Fluorescent
Product Line: Vybrant®
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature and protect from light.

Documents

Manuals & protocols

Recommended products