Invitrogen™

ZOOM™ Carrier Ampholytes pH 4-7

Catalog number:  ZM0022

 Related applications: Protein Gel Electrophoresis | Protein Purification & Isolation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

ZOOM® Carrier Ampholytes are small, soluble molecules with both positive and negative charge groups. They sort based on their isoelectric points in an electric field, thereby establishing a pH gradient in solution or contributing to the gradient when used with IPG strips. Carrier ampholytes help stabilize the pH gradient and current in IPG strips and aid in protein solubility, resulting in reproducible IEF resolution.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Product Line: ZOOM®
Product Size: 10 mL
Shipping Condition: Room Temperature

Contents & storage

ZOOM® Carrier Ampholytes are supplied as 10 ml bottles. Store at +4°C. Guaranteed stable for 1 year when properly stored.

Documents

Manuals & protocols

Recommended products