Smart SAGA™ (Specular Apertured Grazing Angle) Accessory
Smart SAGA™ (Specular Apertured Grazing Angle) Accessory
Actual product may vary
Thermo Scientific™

Smart SAGA™ (Specular Apertured Grazing Angle) Accessory

Perform superior grazing incidence analysis of sub-micron films on metallic substrates with the Thermo Scientific™ Smart SAGA™ Accessory.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
00331XXNicolet FT-IR Instruments
0033-197Nicolet Avatar
0033-199Nicolet iS10 and Nicolet iS50
Catalog number 00331XX
Price (MXN)
-
For Use With (Equipment):
Nicolet FT-IR Instruments
Perform superior grazing incidence analysis of sub-micron films on metallic substrates with the Thermo Scientific™ Smart SAGA™ Accessory, which is easy to use and includes great sample area discrimination. With the Smart SAGA Accessory, just lay your sample flat on the horizontal sampling serve, position it using the laser-engraved grid, turn the wheel to set the aperture size and scan!
The Smart SAGA (Specular Apertured Grazing Angle) Accessory Features:
  • 80° fixed angle of incidence
  • Gold reflecting optics
  • Film analysis range of 10 Angstroms to 0.5 microns
  • Permanently mounted polarizer to minimize the 'S' polarized light and increase sensitivity and sampling speed
  • Unique internal sliding aperture assembly adjusts to four shapes and sizes of sample definition
  • Sampling plate laser-engraved grid facilitates reproducible sample positioning and masking when performing quantitative analysis

Specifications

  • Angle of Incidence: Average 80° fixed
  • Sampling Area
    • Two circular active areas: 5mm and 8mm
    • One oval active area: 16 × 8mm
    • Open beam
  • Optics: Gold reflective
  • Sample Positioning: Laser-engraved measurement grid on sample stage
  • Polarizer: Germanium
Recommended for:
  • Ultra-thin coatings
  • Adsorbed species on metal substrates
  • Lubricants
  • Surface contaminants
  • Residues
  • Molecular monolayers
Specifications
For Use With (Application)Ultra-thin coatings; Absorbed species on metal substrates; Lubricants; Surface contaminants; Residues; Molecular Monolayers
For Use With (Equipment)Nicolet FT-IR Instruments
TypeSpecular Apertured Grazing Angle Accessory
Unit SizeEach