Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | SampleGenie 4 Composite Flask Set |
Type | Flask Set |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Includes | Composite flask with threaded collar, spacer/pad, vial adapter holders, manual, and seal removal tool |
Unit Size | Pack of 6 |
Description | SampleGenie 4 Vial Adapter |
Type | Vial Adapter |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Unit Size | Pack of 6 |
Description | SampleGenie 4 Vial Adapter, 28 mm |
Type | Vial Adaptor |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Length (Metric) | 56.5 to 61.5 mm |
Unit Size | Pack of 6 |
Description | SampleGenie 4 Two-Part Vial Seal, Insert |
Type | Vial Seal |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Diameter (Metric) | 28 mm |
Unit Size | Pack of 6 |
Description | SampleGenie 4 Two-Part Vial Seal, Outer |
Type | Vial Seal |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Unit Size | Pack of 6 |
Description | SampleGenie 4 One-Part Vial Seal, Perfluoroelastomer |
Type | Vial Seal |
For Use With (Equipment) | Rocket Synergy™ 2 Evaporator SampleGenie 4 |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
00960-01-00082 | Pack of 6 | SampleGenie 4 Composite Flask Set | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-01196 | Pack of 6 | SampleGenie 4 Vial Adapter | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-01193 | Pack of 6 | SampleGenie 4 Vial Adapter, 28 mm | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-01194 | Pack of 6 | SampleGenie 4 Two-Part Vial Seal, Insert | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-01195 | Pack of 6 | SampleGenie 4 Two-Part Vial Seal, Outer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-01197 | Pack of 6 | SampleGenie 4 One-Part Vial Seal, Perfluoroelastomer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
• SampleGenie 4 Evaporation Flaks evaporate large sample volumes into 4 dram vials or 20 mL scintillation vials
• These can be used when concentrating a large volume of organic solvent into a non-standard autosampler vial is required in the workflow