50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor
50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor
50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor
50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor
Thermo Scientific™

50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor

Accommodate 50mL Oak Ridge tubes in Thermo Scientific™ Fiberlite™ rotors.
Have Questions?
카탈로그 번호용량
010-037750 mL
카탈로그 번호 010-0377
제품 가격(KRW)
186,000
온라인 행사
Ends: 30-Sep-2026
218,000
할인액 32,000 (15%)
Pack of 2
용량:
50 mL
제품 가격(KRW)
186,000
온라인 행사
Ends: 30-Sep-2026
218,000
할인액 32,000 (15%)
Pack of 2
Accommodate 50mL Nalgene Oak Ridge tubes in Thermo Scientific™ Fiberlite™ F13-14x50cy or Fiberlite F15-8x50cy rotors.
사양
설명50mL Nalgene Oak Ridge Tube Adapter
용도(장비)Fiberlite F13-14x50cy, Fiberlite F15-8x50cy rotors
튜브 유형50 mL Nalgene Oak Ridge Tube
용량50 mL
유형Ridge Tube Adapter
Unit SizePack of 2