Fiberlite 1000mL Bottles
Actual product may vary
Fiberlite 1000mL Bottles
Fiberlite 1000mL Bottles
Thermo Scientific™

Fiberlite 1000mL Bottles

Thermo Scientific™ 1000 mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
010-1491Polypropylene
010-1492Polycarbonate
Catalog number 010-1491
Price (USD)
326.84
Online exclusive
362.00
Save 35.16
Pack of 2
Material:
Polypropylene
Price (USD)
326.84
Online exclusive
362.00
Save 35.16
Pack of 2
Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Features

• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Specifications
Capacity1000 mL
Capacity (English)33.81 oz.
Certifications/ComplianceUSP Class VI Non-Cytotoxic
Closure MaterialPolypropylene
Closure TypeSealing Cap
No. per PackPack of 2
Product LineFiberlite
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingYes
Capacity (Metric)1000 mL
ColorClear
GraduatedNo
MaterialPolypropylene
Unit SizePack of 2

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.