Fiberlite 250 mL Bottle
Thermo Scientific™

Fiberlite 250 mL Bottle

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
010-1495Polypropylene
010-1496Polycarbonate
Catalog number 010-1495
Price (EUR)
252,00
Online exclusive
261,00
Save 9,00 (3%)
Pack of 6
Material:
Polypropylene
Price (EUR)
252,00
Online exclusive
261,00
Save 9,00 (3%)
Pack of 6

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges.

Features
  • PPCO & PC
  • Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
  • Certifications USP Class VI - Non-Cytotoxic
  • Max speeds match rotors
  • Ergonomic speed handle design allows much easier bottle handling and removal
Specifications
Product LineFiberlite
Capacity (Metric)250 mL
MaterialPolypropylene
Unit SizePack of 6

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.