Ruthenium, 5% on alumina powder, Thermo Scientific Chemicals
Ruthenium, 5% on alumina powder, Thermo Scientific Chemicals
Ruthenium, 5% on alumina powder, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ruthenium, 5% on alumina powder, Thermo Scientific Chemicals

Hydrogenation of Aliphatic Carbonyls and Aromatic Rings, Especially Bulky Molecules.
Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Catalog number 011749.06
also known as 011749-06
Price (USD)
47.65
Special offer
Online exclusive
Ends: 30-Jun-2026
56.40
Save 8.75 (16%)
Each
Quantity:
5 g
Request bulk or custom format
Price (USD)
47.65
Special offer
Online exclusive
Ends: 30-Jun-2026
56.40
Save 8.75 (16%)
Each
Specifications
AppearanceDark powder
CAS7440-18-8
ChEBICHEBI:30682
Chemical Name or MaterialRuthenium
EINECS Number231-127-1
View more
Hydrogenation of aliphatic carbonyls and aromatic rings, especially bulky molecules. Ruthenium on alumina catalyst plays an important role for copper-free sonogashira coupling reactions. It is likewise a useful catalyst for the racemization of secondary alcohols.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only