Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Thermo Scientific™

Wide-Mouth HDPE Packers without Caps: Bulk Pack

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
012-0250BP250 mL48-400 mm
012-0120BP120 mL38-400 mm
012-0500BP500 mL53-400 mm
012-2000BP2000 mL100-400 mm
Catalog number 012-0250BP
Price (HKD)
-
Capacity (Metric):
250 mL
Closure Size:
48-400 mm

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
Specifications
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certification ParametersNone
Certifications/ComplianceNone
CertifiedNone
Closure Size48-400 mm
DescriptionHDPE Packer
Diameter (English)2.5 in.
Diameter (English) Inner1.5 in.
Diameter (Metric)6.35 cm
Diameter (Metric) Inner3.81 cm
Height (English)43.81 in.
Height (Metric)1113 mm
IncludesContainer without cap (sold separately)
LevelUnprocessed
No. per Case280
Replacement Closure067-4800WBP
ShapeRound
TransparencyTranslucent
Volume (English) Brim8 oz.
Volume (Metric) Brim273 mL
Capacity (Metric)250 mL
ColorNatural
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 280