Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
Thermo Scientific™

Wide-Mouth HDPE Packers without Caps: Bulk Pack

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Tamaño del tapón
012-0500BP500 mL53-400 mm
012-0120BP120 mL38-400 mm
012-0250BP250 mL48-400 mm
012-2000BP2000 mL100-400 mm
Número de catálogo 012-0500BP
Precio (CLP)
-
Capacidad (métrico):
500 mL
Tamaño del tapón:
53-400 mm

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
Especificaciones
Capacidad16 oz., 500 mL
Parámetros de certificaciónNone
Los recipientesNone
Tamaño del tapón53-400 mm
DescripciónHDPE Packer
Diámetro (imperial)2.79 in.
Diámetro interior (imperial)1,75 in
Diámetro (métrico)71 mm
Diámetro interior (métrico)4.45 cm
Altura (imperial)5,98 in
Altura (métrico)152 mm
IncluyeContainer without cap (sold separately)
NivelSin procesar
N.º por caja150
Tapones de repuesto067-5300WBP
TransparenciaTranslúcido
Volumen hasta el borde (imperial)17,7 oz
Volumen hasta el borde (métrico)524 mL
Capacidad (imperial)16 oz
Capacidad (métrico)500 mL
Certificaciones/conformidadNone
ColorNatural
MaterialHDPE
FormaRound
EsterilidadNo estéril
Unit SizeCase of 150