Wide-Mouth HDPE Packers without Caps: Bulk Pack
Wide-Mouth HDPE Packers without Caps: Bulk Pack
El producto real puede variar
Thermo Scientific™

Wide-Mouth HDPE Packers without Caps: Bulk Pack

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Tamaño del tapón
012-2000BP2000 mL100-400 mm
012-0120BP120 mL38-400 mm
012-0250BP250 mL48-400 mm
012-0500BP500 mL53-400 mm
Número de catálogo 012-2000BP
Precio (CLP)
-
Capacidad (métrico):
2000 mL
Tamaño del tapón:
100-400 mm

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
Especificaciones
Capacidad64 oz., 2000 mL
Parámetros de certificaciónNone
Los recipientesNone
Tamaño del tapón100-400 mm
DescripciónHDPE Packer
Diámetro (imperial)4.92 in.
Diámetro (métrico)125 mm
Altura (imperial)8,54 in
Altura (métrico)217 mm
IncluyeContainer without cap
NivelSin procesar
N.º por caja35
Tapones de repuesto067-1000WBP
TransparenciaTranslúcido
Volumen hasta el borde (imperial)81,3 oz
Volumen hasta el borde (métrico)2404 mL
Capacidad (imperial)64 oz
Capacidad (métrico)2000 mL
Certificaciones/conformidadNone
ColorNatural
MaterialHDPE
FormaRound
EsterilidadNo estéril
Unit SizeCase of 35