Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Thermo Scientific™

Bulk Pack HDPE Cylinder Rounds without Caps

Use the HDPE cylinder round as a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Closure Size
013-0250BP250 mL24-410 mm
013-0500BP500 mL28-410 mm
013-1000BP1000 mL28-410 mm
產品號碼 013-0250BP
價格 (TWD)
-
Capacity (Metric):
250 mL
Closure Size:
24-410 mm

Thermo Scientific™ HDPE Cylinder Round is a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately. The same high quality container component as our assembled HDPE cylinder rounds, but sold in bulk, without a cap. Pair them with a matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-2410WBP or 067-2810WBP
  • Narrow mouth for precision pouring
  • Slim bottle design for easy grip and handling
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
規格
Capacity8 oz., 250 mL
Certification ParametersNone
CertifiedNone
Closure ColorN/A
Closure Size24-410 mm
DescriptionShort clear SS jar
Diameter (English)2 in.
Diameter (Metric)51 mm
Height (English)6.14 in.
Height (Metric)156 mm
LevelUnprocessed
No. per Case230
Replacement Closure067-2410WBP
TransparencyTranslucent
Volume (English) Brim8.9 oz.
Volume (Metric) Brim264 mL
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceNone
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 230