Thermo Scientific Chemicals

Stainless Steel gauze, 80 mesh woven from 0.127mm (0.005in) dia wire, Type 304, Thermo Scientific Chemicals

Catalog number: 013477.CH
20 x 30 cm, Each
Thermo Scientific Chemicals

Stainless Steel gauze, 80 mesh woven from 0.127mm (0.005in) dia wire, Type 304, Thermo Scientific Chemicals

Catalog number: 013477.CH
20 x 30 cm, Each
Quantity
Catalog number: 013477.CH
also known as 013477-CH
Price (USD)
Price: 116.00
Online price: 98.65
Your price:
Quantity
-
Comment
No Specification

Description

It is most commonly utilized for wire cloth weaving. Typical wire cloth applications include use with chemicals, food products, pharmaceuticals and exposure to moisture.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text