Elite ORP Pocket Testers and Replacement Sensors
Elite ORP Pocket Testers and Replacement Sensors
Elite ORP Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite ORP Pocket Testers and Replacement Sensors

Flexible on-the-go ORP testing using durable Elite ORP pocket testers with replaceable sensors for a variety of applications including hydroponics, food and beverage, environmental and more!
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호제품 유형
01X001524
ELITEORPORP Pocket Tester
카탈로그 번호 01X001524
제품 가격(KRW)
165,000
Each
제품 가격(KRW)
165,000
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite ORP model to measure oxidation-reduction potential (ORP) using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure ORP
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
사양
정확도(염도)±3 mV
정확도(pH)±0.02
설명Replacement sensor for Elite ORP pocket tester
포함1 replacement ORP sensor
상대 습도 범위5 to 85 %, non-condensing
분해능(온도)0.1°C, 0.1°F
분해능(mV)1 mV
온도 보상Yes, with manual temperature input
작동 온도(미터법) 작동5°C to 45°C (ambient)
온도 범위(영국식 단위)32.0°F to 140.0°F
유형Replacement ORP Sensor
워런티6 Months for Replacement Sensor
보정ORP
Calibration Points1
Measurement ModesORP
범위(mV)-1000 to 1000
온도 범위(미터법)0°C to 60°C
Unit SizeEach