Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.
Catalog Number
02.1500
Unit Size
Each
Description
DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
300 L/hr.
Capacity
1500 L
Diameter (Metric)
240 mm
Price (USD)
Price: 960.00
Your Price:
Availability
-
Full specifications
Quantity
Description
DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
DI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity
4000 L
Flow Rate
1000 L/hr.
Material
Stainless Steel
Purification Method
Ion Exchange
Resin Type
Mixed Bed
Purity
0.1 to 20 μS/cm
Type
Ion Exchange Cartridge
Height (Metric)
700 mm
Diameter (Metric)
240 mm
Net Weight (Metric)
27 kg
Unit Size
Each
Showing 8 of 8
Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.
To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:
Receiving inspection
Batch test record
TOC-Monitoring
DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
All cartridges are pressure resistant up to 10 bar
Water temperature maximum is 30°C
Material for the cartridge is stainless steel V4A
Connectors are R3/4 in.
Wall mount for each cartridge is not included, but can be ordered using part number 03.1405