Thermo Scientific™

Ion Exchange Stainless Steel (pressure resistant) Cartridges

Catalog number: 02.4000
Thermo Scientific™

Ion Exchange Stainless Steel (pressure resistant) Cartridges

Catalog number: 02.4000

Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.

 
Catalog Number
02.4000
Unit Size
Each
Description
DI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
1000 L/hr.
Capacity
4000 L
Diameter (Metric)
240 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity4000 L
Flow Rate1000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)700 mm
Diameter (Metric)240 mm
Net Weight (Metric)27 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
300 L/hr.
Capacity
1500 L
Diameter (Metric)
240 mm
Price (USD)
Price: 960.00
Your Price:
Availability
-
Full specifications
Quantity
DescriptionDI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity1500 L
Flow Rate300 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
For Use With (Equipment)GenPure™, GenPure Pro, GenPure xCAD, MicroPure™
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)410 mm
Diameter (Metric)240 mm
Net Weight (Metric)14 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
300 L/hr.
Capacity
2000 L
Diameter (Metric)
240 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity2000 L
Flow Rate300 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)490 mm
Diameter (Metric)240 mm
Net Weight (Metric)18 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
950 L/hr.
Capacity
2800 L
Diameter (Metric)
240 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity2800 L
Flow Rate950 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)600 mm
Diameter (Metric)240 mm
Net Weight (Metric)24 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
2000 L/hr.
Capacity
7000 L
Diameter (Metric)
363 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity7000 L
Flow Rate2000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)660 mm
Diameter (Metric)363 mm
Net Weight (Metric)55 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 11000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
2500 L/hr.
Capacity
11,000 L
Diameter (Metric)
363 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 11000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity11,000 L
Flow Rate2500 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)850 mm
Diameter (Metric)363 mm
Net Weight (Metric)70 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 15000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
3000 L/hr.
Capacity
15,000 L
Diameter (Metric)
363 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 15000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity15,000 L
Flow Rate3000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)1100 mm
Diameter (Metric)363 mm
Net Weight (Metric)90 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
DI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Flow Rate
1000 L/hr.
Capacity
6000 L
Diameter (Metric)
240 mm
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionDI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity6000 L
Flow Rate1000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)1155 mm
Diameter (Metric)240 mm
Net Weight (Metric)45 kg
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionFlow RateCapacityDiameter (Metric)Price (USD)AvailabilityQuantity
02.4000Full specifications
EachDI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges1000 L/hr.4000 L240 mmRequest A Quote--
DescriptionDI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity4000 L
Flow Rate1000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)700 mm
Diameter (Metric)240 mm
Net Weight (Metric)27 kg
Unit SizeEach
02.1500Full specifications
EachDI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges300 L/hr.1500 L240 mm
Price: 960.00
Your Price:
-
DescriptionDI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity1500 L
Flow Rate300 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
For Use With (Equipment)GenPure™, GenPure Pro, GenPure xCAD, MicroPure™
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)410 mm
Diameter (Metric)240 mm
Net Weight (Metric)14 kg
Unit SizeEach
50155444Full specifications
EachDI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges300 L/hr.2000 L240 mmRequest A Quote--
DescriptionDI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity2000 L
Flow Rate300 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)490 mm
Diameter (Metric)240 mm
Net Weight (Metric)18 kg
Unit SizeEach
02.2800Full specifications
EachDI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges950 L/hr.2800 L240 mmRequest A Quote--
DescriptionDI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity2800 L
Flow Rate950 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)600 mm
Diameter (Metric)240 mm
Net Weight (Metric)24 kg
Unit SizeEach
02.7000Full specifications
EachDI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges2000 L/hr.7000 L363 mmRequest A Quote--
DescriptionDI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity7000 L
Flow Rate2000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)660 mm
Diameter (Metric)363 mm
Net Weight (Metric)55 kg
Unit SizeEach
02.11000Full specifications
EachDI 11000 Ion Exchange Stainless Steel (pressure resistant) Cartridges2500 L/hr.11,000 L363 mmRequest A Quote--
DescriptionDI 11000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity11,000 L
Flow Rate2500 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)850 mm
Diameter (Metric)363 mm
Net Weight (Metric)70 kg
Unit SizeEach
02.15000Full specifications
EachDI 15000 Ion Exchange Stainless Steel (pressure resistant) Cartridges3000 L/hr.15,000 L363 mmRequest A Quote--
DescriptionDI 15000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity15,000 L
Flow Rate3000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)1100 mm
Diameter (Metric)363 mm
Net Weight (Metric)90 kg
Unit SizeEach
50155455Full specifications
EachDI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges1000 L/hr.6000 L240 mmRequest A Quote--
DescriptionDI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity6000 L
Flow Rate1000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Height (Metric)1155 mm
Diameter (Metric)240 mm
Net Weight (Metric)45 kg
Unit SizeEach
Showing 8 of 8
Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.


To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:
  • Receiving inspection
  • Batch test record
  • TOC-Monitoring
  • DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
  • All cartridges are pressure resistant up to 10 bar
  • Water temperature maximum is 30°C
  • Material for the cartridge is stainless steel V4A
  • Connectors are R3/4 in.
  • Wall mount for each cartridge is not included, but can be ordered using part number 03.1405

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text