Polyurethane Ice Buckets
Fisher Scientific™

Polyurethane Ice Buckets

For use with liquid nitrogen, dry ice, water ice, and salt solutions.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상
0259145Blue
0259146Red
0259144Black
카탈로그 번호 0259145
제품 가격(KRW)
-
색상:
Blue

For use with liquid nitrogen, dry ice, water ice, and salt solutions.

  • Capacity: 1.2 gal. (4.5L)
  • Rigid polyurethane skinned-foam construction provides high durability and excellent insulating properties; buckets will not sweat or leak, and are unbreakable with normal use
  • Resistant to acetone and easy to clean—can be chemically disinfected
  • Withstand temperatures up to 95°C (203°F)
  • Octagonal design will not deform; stable when full
  • Molded handles enable safe handling and transport
  • Flush lid with recessed handle allows stacking for convenient storage
사양
용량(영국식 단위)1.2 gal.
마개 유형Lid
설명Ice Bucket
용도(애플리케이션)Dry ice, water ice and salt solutions
높이(영국식 단위)7.25 in.
높이(미터법)18.5 cm
오토클레이브 가능Not Autoclavable
용량(미터법)4.5 L
색상Blue
물질Polyurethane
온도 범위95°C
유형Ice Bucket
Unit SizeEach