Rimmed Microcentrifuge Tubes
Rimmed Microcentrifuge Tubes
Fisher Scientific™

Rimmed Microcentrifuge Tubes

With graduation marks for estimating volume and frosted writing area for sample identification
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. RCFGraduations
0268145130,000 x g0.2, 0.4, 0.6 mL
0268145226,000 x g0.1, 0.5, 1, 1.5 mL
0268145325,000 x g0.5, 1, 1.5, 2mL
Catalog number 02681451
Price (KRW)
-
Max. RCF:
30,000 x g
Graduations:
0.2, 0.4, 0.6 mL
With graduation marks for estimating volume and frosted writing area for sample identification

  • Natural-colored tubes without lids
  • Made from durable, chemical-resistant polypropylene
  • Autoclavable to 120°C; freezable to -80°C
  • Withstand forces to 30,000xG

Specifications
Cap StyleSnap Cap (not included)
Diameter (Metric)10 mm
Graduations0.2, 0.4, 0.6 mL
Length (Metric)30 mm
PackagingBag
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)0.6 mL
Closure TypeSnap Cap
ColorNatural
GraduatedYes
MaterialPolypropylene
Max. RCF30,000 x g
SterilitySterile
Unit SizePack of 1000