LDPE Wide-Mouth Bottles
LDPE Wide-Mouth Bottles
LDPE Wide-Mouth Bottles
LDPE Wide-Mouth Bottles
Fisher Scientific™

LDPE Wide-Mouth Bottles

Ungraduated, translucent for better visibility.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)넥 마감
028961D
FISHERTOPSELLING-028961D-EACH으로도 사용됨
250 mL43mm
028961A30 mL28mm
028961B
FISHERTOPSELLING-028961B-12PK으로도 사용됨
60 mL28mm
028961C125 mL38mm
028961E500 mL53mm
028961F1000 mL63mm
카탈로그 번호 028961D
FISHERTOPSELLING-028961D-EACH으로도 사용됨
제품 가격(KRW)
-
용량(미터법):
250 mL
넥 마감:
43mm
Ungraduated, translucent for better visibility

  • Virtually unbreakable, yet very flexible
  • Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
  • Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
  • Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable

사양
오토클레이브 가능Not Autoclavable
용량8.45 oz., 250 mL
마개 재질Polypropylene
마개 크기43 mm
마개 유형Screw Cap
넥 마감43mm
용량(영국식 단위)8.45 oz.
용량(미터법)250 mL
인증/규정준수ISO 13485:2003; BSI:FM 653694; QMI-SAI:CERT-0040858
Closure IncludedYes
색상Translucent
GraduatedNo
물질LDPE
마우스Wide
제품 유형Wide Mouth Bottle
멸균Non-sterile
Unit SizePack of 12