Leakproof HDPE Wide-Mouth Bottles
Leakproof HDPE Wide-Mouth Bottles
Leakproof HDPE Wide-Mouth Bottles
Leakproof HDPE Wide-Mouth Bottles
Fisher Scientific™

Leakproof HDPE Wide-Mouth Bottles

Rigid, translucent bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Neck Finish
028962A30 mL28mm
028962B60 mL28mm
028962C125 mL38mm
028962D250 mL43mm
028962E500 mL53mm
028962F1000 mL63mm
Catalog number 028962A
Price (KRW)
-
Capacity (Metric):
30 mL
Neck Finish:
28mm
Rigid, translucent bottles

  • Leakproof†
  • Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
  • Brittleness temperature at -100°C (-148°F)
  • Bottles may be radiation, EtO or chemically sterilized

Specifications
AutoclavableNot Autoclavable
Capacity1 oz., 30mL
Capacity (English)1 oz.
Certifications/ComplianceCCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
Neck Finish28mm
Product TypeLeakproof Wide Mouth Bottle
Capacity (Metric)30 mL
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizePack of 12