Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
Fisher Scientific™

Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached

Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)마개 크기재질(라이너)
02911648
FISHERMIS-02911648-EACH으로도 사용됨
2 mL8-425PTFE/14B Rubber
06408A
FISHERMIS-06408A-3/PK으로도 사용됨
2 mL8-42514B Rubber
06408B
FISHERMIS-06408B-144/CS으로도 사용됨
4 mL13-42514B Rubber
0641231
FISHERMIS-0641231-EACH으로도 사용됨
40 mL24-40014B Rubber
02911667
FISHERTOPSELLING-02911667-CS으로도 사용됨
40 mL24-400PTFE/14B Rubber
카탈로그 번호 02911648
FISHERMIS-02911648-EACH으로도 사용됨
제품 가격(KRW)
-
부피(미터법):
2 mL
마개 크기:
8-425
재질(라이너):
PTFE/14B Rubber
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Cap and Cap Liners
    • Solid top, black phenolic caps
    • 14B rubber-lined black phenolic screw cap for aqueous samples
    • PTFE/14B rubber-lined black phenolic screw cap for organic samples
사양
오토클레이브 가능Autoclavable
인증/적합성ASTM Type I, Class A, USP Type I
마개 재질Phenolic
마개 크기8-425
용도(애플리케이션)Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
용도(장비)M-T File™ and Vial Rack
높이(미터법)38 mm
재질(라이너)PTFE/14B Rubber
제품 유형Vial
스레드 유형Screw
부피(영국식 단위)0.5 dr.
부피(미터법) 전체2 mL
마개 유형Screw Cap
색상Clear
직경(미터법) 외부12 mm
물질Borosilicate Glass (Low Extractable)
제품라인Wheaton
부피(미터법)2 mL
Unit SizeEach