Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™

Thermo Scientific™ Flip-Top Polypropylene Containers

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorStyleVolume (English)
02ROYALBLUE
also known as 02 ROYALBLUE
Royal BlueStandard1.5 oz.
0385NaturalSkirt top3 oz.
03CLFREGOREDFrego RedStandard3 oz.
03EDM33NaturalWrite-on space3 oz.
04HP-SMOOTHNaturalHigh profile with write-on space4 oz.
04LPNaturalLow profile4 oz.
05WIDENaturalLow profile, wide mouth5 oz.
08CLClearStandard8 oz.
2.5CLClearStandard2.5 oz.
2.5EVERGREENEvergreenStandard2.5 oz.
2.5REDRedStandard2.5 oz.
02CLNaturalStandard1.5 oz
02DKORANGE
also known as 02 DKORANGE
Dark OrangeStandard1.5 oz.
02EVERGREEN
also known as 02 EVERGREEN
EvergreenStandard1.5 oz.
02FREGORED
also known as 02 FREGORED
Frego RedStandard1.5 oz.
02LIME
also known as 02 LIME
LimeStandard1.5 oz.
02PINK
also known as 02 PINK
PinkStandard1.5 oz.
02SKYBLUE
also known as 02 SKYBLUE
Sky BlueStandard1.5 oz.
02YELLOW
also known as 02 YELLOW
YellowStandard1.5 oz.
02TURQUOISE
also known as 02 TURQUOISE
TurquoiseStandard1.5 oz.
02PURPLE
also known as 02 PURPLE
PurpleStandard1.5 oz.
Catalog number 02ROYALBLUE
also known as 02 ROYALBLUE
Price (USD)
126.00
Online Exclusive
140.00
Save 14.00 (10%)
Case of 600
Color:
Royal Blue
Style:
Standard
Volume (English):
1.5 oz.
Price (USD)
126.00
Online Exclusive
140.00
Save 14.00 (10%)
Case of 600

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 1.5 to 8 oz.

Recommended for:

Dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage

Specifications
Certifications/ComplianceFDA Compliant
DescriptionRoyal Blue
Diameter (English) Inner0.9 in.
Diameter (Metric) Inner23 mm
Height (English)3.3 in.
Height (Metric)84 mm
LevelFDA approved
Product TypeVial
StyleStandard
Volume (English)1.5 oz.
Volume (Metric) Total60 mL
Closure TypeFlip Top
ColorRoyal Blue
MaterialPolypropylene
Quantity600 Cs.
SterilitySterile
Volume (Metric)60 mL
Unit SizeCase of 600