Thermo Scientific™

9mm Wide Opening Amber Glass Screw Thread Vials

Catalog number:  03-FISVA

Related applications:

Industrial Chromatography

Back to top

Description

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Wide Opening Amber Glass Screw Thread Vials are 2 mL, 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior 51A amber (Type 1, Class B) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

Specifications

Description: 9mm Screw Thread Vial 300µL, Fused Insert
Diameter (Metric) Opening: 9 mm
Diameter (Metric) Inner: 12 mm
Color: Amber
Diameter (Metric) Outer: 12 mm
Material: Glass
Volume (Metric): 0.3 mL
Insert Type: 300μL Fused Insert
Volume (Metric) Residual: <3 μL
Base Style: Insert Vial
Volume (Metric) Total: 0.3 mL
Vial Type: 9 mm Screw Thread Vial
Closure Type: Screw
Height (Metric): 32 mm
Quantity: 500
Closure Size: 9 mm
Marking Spot: Yes
Volume (Metric) Usable: 250μL