Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Thermo Scientific Chemicals

Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
View all
55mm
Diameter (Metric) Inner:
View all
100mm
Height (Metric):
View all
65mm
Catalog number 032966.KF
also known as 032966-KF
Price (TWD)
-
Capacity (Metric):
225 mL
Diameter (Metric) Outer:
55mm
Diameter (Metric) Inner:
100mm
Height (Metric):
65mm
Request bulk or custom format
Specifications
Diameter (Metric) Inner100mm
Diameter (Metric) Outer55mm
Height (Metric)65mm
Quantity1 Piece
Capacity (Metric)225 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-24 Tubes?

The maximum working temperature for the Al-24 Tube is 1950 degrees C.