Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23
Thermo Scientific Chemicals

Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
23 mL
40 mL
49 mL
75 mL
125 mL
Diameter (Metric) Outer:
View all
53mm
Diameter (Metric) Inner:
View all
65mm
Height (Metric):
View all
60mm (Top), 30mm (Base)
Catalog number 033014.KF
also known as 033014-KF
Price (USD)
144.65
Special offer
Online exclusive
Ends: 28-Dec-2026
170.00
Save 25.35
Each
Capacity (Metric):
75 mL
Diameter (Metric) Outer:
53mm
Diameter (Metric) Inner:
65mm
Height (Metric):
60mm (Top), 30mm (Base)
Request bulk or custom format
Price (USD)
144.65
Special offer
Online exclusive
Ends: 28-Dec-2026
170.00
Save 25.35
Each
Specifications
Diameter (Metric) Inner65mm
Diameter (Metric) Outer53mm
Height (Metric)60mm (Top), 30mm (Base)
Quantity1 Piece
Capacity (Metric)75 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.