Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann
Thermo Scientific Chemicals

Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 mL
5 mL
Diameter (Metric) Outer:
View all
8mm
Diameter (Metric) Inner:
View all
100mm
Height (Metric):
View all
12mm
Catalog number 033055.KF
also known as 033055-KF
Price (TWD)
-
Capacity (Metric):
5 mL
Diameter (Metric) Outer:
8mm
Diameter (Metric) Inner:
100mm
Height (Metric):
12mm
Request bulk or custom format
Specifications
Diameter (Metric) Inner100mm
Diameter (Metric) Outer8mm
Height (Metric)12mm
Quantity1 Piece
Capacity (Metric)5 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.