Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Analytical Column |
Description | CS2; 4 x 250 mm |
Column Chemistry | Acidic |
Flow Rate | 2.3 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Ion Chromatography Systems |
Max. Pressure | 1500 psi (100 bar) |
Stationary Phase | IonPac CS2 |
Format | Standard Bore |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Description | CG2; 4 x 50 mm |
Flow Rate | 2.3 mL/min. |
For Use With (Application) | Cation Exchange |
For Use With (Equipment) | Ion Chromatography Systems |
Max. Pressure | 1500 psi (100 bar) |
Stationary Phase | IonPac CG2 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
035371 | Each 1 | Analytical Column | 4 mm | 250 mm | Price: 3,810.00 Online Offer: 3,429.00 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
035370 | Each 1 | Guard Column | 4 mm | 50 mm | Price: 2,040.00 Online Offer: 1,836.00 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|