Dionex™ MFC-1 Metal-Free Trap Columns
Actual product may vary
Thermo Scientific™

Dionex™ MFC-1 Metal-Free Trap Columns

Green features
Remove trace transition metal contaminants from high-pH eluents with this metal-free trap column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
037017MFC-1
079017MFC 500
Catalog number 037017
Price (USD)
459.00
Each
Type:
MFC-1
Price (USD)
459.00
Each

Packed with a special chelating resin, the Thermo Scientific™ Dionex™ MFC-1 and MFC 500 Metal-Free Trap Columns are used in the eluent line prior to the injection valve to remove transition metals from high-pH eluents. The Dionex IonPac MFC 500 is identical to the Dionex IonPac MFC-1, but is packed in a column body that is compatible with nonstop operation up to 5,000 psi.

Engineered for Superior Chromatographic Performance
  • 170meq/column capacity 
  • 3 ' 27mm format for all applications
  • Periodic off-line regeneration extends usage
About Metal Trap Columns

The Dionex IonPac MFC-1 and Dionex IonPac MFC 500 Metal-Free Trap Columns contain resin functionalized with covalently bonded iminodiacetic acid functional groups. These metal-free trap columns strip transition and lanthanide impurities which are too concentrated for trace analysis from the eluent. The metals that are trapped by the Dionex IonPac MFC-1 and Dionex IonPac MFC 500 can be easily removed form the trap columns with acidic regenerants.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity170 μeq
For Use With (Application)Removal of Transition Metals from High-pH Eluents
For Use With (Equipment)ICS-3000 IC System
Green FeaturesFSC
HydrophobicityMedium
Max. Pressure3000 psi (207 bar)
Particle Size200 μm
QuantityEach 1
Stationary PhaseChelating Resin
TypeMFC-1
Column TypeMetal-Free Trap Column
Diameter (Metric)3 mm
Length (Metric)27 mm
Unit SizeEach