Dionex™ IonPac™ CS3 Analytical & Guard Cation-Exchange Columns
Actual product may vary
Dionex™ IonPac™ CS3 Analytical & Guard Cation-Exchange Columns
Dionex™ IonPac™ CS3 Analytical & Guard Cation-Exchange Columns
Thermo Scientific™

Dionex™ IonPac™ CS3 Analytical & Guard Cation-Exchange Columns

Green features
Order newer Thermo Scientific™ Dionex™ IonPac™ CS12A column as substitute. This column is available only in limited quantities for customers with established validated methods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
03702550 mmGuard Column
037024250 mmAnalytical Column
Catalog number 037025
Price (USD)
1,880.00
Each 1
Length (Metric):
50 mm
Column Type:
Guard Column
Price (USD)
1,880.00
Each 1

Use newer Thermo Scientific™ Dionex™ IonPac™ CS12A columns instead of Dionex IonPac CS3 Analytical & Guard Cation-Exchange Columns. Dionex IonPac CS3 columns are only available only in limited quantities for customers who have established validated methods using this column. The Dionex IonPac CS12A column separates common cations in as little as four minutes using methanesulfonic acid (MSA) or sulfuric acid eluents. These medium-capacity, carboxylate-functionalized, cation-exchange columns are recommended for fast, isocratic separation of lithium, sodium, ammonium, potassium, magnesium, and calcium in diverse sample matrices.

This is a sulfonated cation-exchange column.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionCG3; 4 x 50 mm
Flow Rate1.0 mL/min.
For Use With (Application)Cation Exchange
For Use With (Equipment)IC
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
QuantityEach 1
Stationary PhaseIonPac CG3
Column TypeGuard Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach 1