Dionex™ IonPac™ AS4A Analytical & Guard Anion-Exchange Columns
Actual product may vary
Dionex™ IonPac™ AS4A Analytical & Guard Anion-Exchange Columns
Dionex™ IonPac™ AS4A Analytical & Guard Anion-Exchange Columns
Thermo Scientific™

Dionex™ IonPac™ AS4A Analytical & Guard Anion-Exchange Columns

Green features
Order newer Thermo Scientific™ Dionex™ IonPac™ AS22 column as substitute. This column is available only in limited quantities for customers with established validated methods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
03704250 mmGuard Column
037041250 mmStandard Bore Separator
Catalog number 037042
Price (MXN)
-
Length (Metric):
50 mm
Column Type:
Guard Column

Use the newer Thermo Scientific™ Dionex™ IonPac™ AS22 columns as substitutes for Dionex IonPac AS4A Analytical & Guard Cation-Exchange Columns. Dionex IonPac AS4A columns are now only available in limited quantities for customers who have established validated methods using this column. The Dionex IonPac AS22 column provides fast separation of common inorganic anions in a variety of sample matrices including drinking water, wastewater, process streams, and scrubber solutions using a simple isocratic carbonate/bicarbonate eluent.

  • Format: 4 × 250mm
  • Composed of 15 micron polystyrene/divinylbenzene substrate agglomerated with anion exchange latex that has been completely aminated
  • 0.5% cross-linked latex particles have a diameter of approximately 0.180mm and carry the ion exchange sites
  • Ion exchange capacity is 20μeq/column
  • Stable between pH 0-14
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity20 μeq
DescriptionAG4 A; 4 x 50 mm
For Use With (Application)Anion Exchange
For Use With (Equipment)Ion Chromatography Systems
Green FeaturesFSC
QuantityEach 1
Solvent CompatibilitypH 0 to 14
Stationary PhaseIonPac AS4A
Column TypeGuard Column
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach 1