Thermo Scientific Chemicals

Amberlite™ IRN-150, ion exchange resin, Thermo Scientific Chemicals

Catalog number: 040992.A3
2 kg, Each
Thermo Scientific Chemicals

Amberlite™ IRN-150, ion exchange resin, Thermo Scientific Chemicals

Catalog number: 040992.A3
2 kg, Each
Quantity
Catalog number: 040992.A3
also known as 040992-A3
Price (USD)
Price: 120.00
Online price: 102.65
Your price:
Quantity
-
Appearance (Color)
Yellow to brown
Comment
≥95% of whole/uncracked beads
Form
Spherical particles
Particle Size
0.4 to 0.7 mm

Description

Amberlite IRN-150 is used in water treatment and purification in primary side chemical volume control systems (CVS) in PWR nuclear power generating facilities. It is also used in reactor water clean-up and radio active waste systems. It is recommended in any non-regenerable mixed bed application and can also be used for a variety of electroplating industry waste regeneration applications.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text