Product Image
Thermo Scientific™

Dionex™ MetPac™ CC-1 Cation Concentrator

Green features
Use this column in chelation IC and IC-ICP methods to concentrate cationic transition metals and lanthanide elements from high-ionic-strength matrices.
Have Questions?
Catalog NumberLength (Metric)
04215650 mm
Catalog number 042156
Price (USD)
-
Length (Metric):
50 mm
Use the Thermo Scientific™ Dionex™ MetPac™ CC-1 Cation Concentrator in chelation IC and IC-ICP to concentrate cationic transition metals from high-ionic-strength matrices. This concentrator has high selectivity for transition and lanthanide elements relative to the alkali and alkaline-earth metals, thus permitting their concentration from sample matrices which have high concentrations of alkali, alkaline-earth metals, acids or bases. Matrices include natural waters, seawaters, salts, acids, bases and acid-digested biological and geological materials.
Specially designed for concentration of transition and lanthanide elements
  • Quantitative analysis: Ti(IV), Cd(II), V(IV,V), In(III), Cr(III), Y(III), Mn(II), Lanthanides, Fe(II,III), Hg (II), Co(II), Pb(II), Ni(II), Al(III), Cu(II)
  • Qualitative analysis: Tl (I,III), Zn(II), AS(III,V), Ag(I), Se(IV,VI)
  • Capacity: 0.4 μeq/column
  • Maximum pressure: 1,500 psi
  • Maximum flow rate: 4.0mL/min
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity0.4 meq
Crosslinking20%
DescriptionConcentrator Column
For Use With (Application)Concentration of Cationic Transition Metals from High Ionic Strength Matrices
Green FeaturesFSC
HydrophobicityMedium
Particle Size18 μm
QuantityPack of 2
TypeChelating Column
Diameter (Metric)4 mm
Length (Metric)50 mm
Unit SizePack of 2