Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID
Thermo Scientific Chemicals

Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Manufactured by fusing naturally occurring crystalline silica
Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
6.35 mm
12 mm
12.7 mm
19 mm
25 mm
Overall Length (Metric):
View all
30.5 cm
122 cm
Catalog number 042272.NK
also known as 042272-NK
Price (USD)
36.90
Each
Diameter (Metric) Outer:
12 mm
Overall Length (Metric):
30.5 cm
Request bulk or custom format
Price (USD)
36.90
Each
Specifications
Diameter (English) Outer0.472 in.
Diameter (Metric) Outer12 mm
MaterialFused Quartz
Overall Length (Metric)30.5 cm
Product TypeFused Quartz Tubing
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only