Dionex™ IonPac™ AS10 IC Columns
Imagem ilustrativa. O produto pode variar
Dionex™ IonPac™ AS10 IC Columns
Dionex™ IonPac™ AS10 IC Columns
Dionex™ IonPac™ AS10 IC Columns
Dionex™ IonPac™ AS10 IC Columns
Dionex™ IonPac™ AS10 IC Columns
Dionex™ IonPac™ AS10 IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS10 IC Columns

Green features
Analyze trace-levels of inorganic anions and organic acids in high-ionic strength matrices with this high-capacity hydroxide-selective anion exchange column.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)Column Type
043123250 mm2 mmAnalytical Column
043118250 mm4 mmAnalytical Column
04312450 mm2 mmGuard Column
04311950 mm4 mmGuard Column
Número do catálogo 043123
Preço (BRL)
-
Length (Metric):
250 mm
Diameter (Metric):
2 mm
Column Type:
Analytical Column
Analyze trace-levels of inorganic anions and organic acids using isocratic or gradient methods with the Thermo Scientific™ Dionex™ IonPac™ AS10 IC Column. Its high capacity permits the analysis of trace-level analytes in high-ionic-strength matrices. Use the Dionex IonPac AS10 column for the analysis of inorganic anions in high nitrate samples.
Superior Chromatographic Performance in High Nitrate Samples
  • Excellent resolution of weakly retained low-molecular-weight aliphatic acids
  • Selectivity and high capacity for analysis of trace-level analytes in high-ionic-strength matrices
  • Strongly retains nitrate for high-resolution analysis of trace anions in nitric acid and nitrate salts
For Best Results
  • Use a Dionex eluent generator for simplified eluent preparation for applications using less than 100mN hydroxide
  • Use the Thermo Scientific™ Dionex™ Anion Self-Regenerating Suppressor (ASRS™ 300) with the Dionex IonPac AS10 column for continuous suppression of traditional eluents and more concentrated eluents up to 200mM NaOH
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Anion Exchange Capacity42.5 μeq
Column Capacity42.5 μeq
Column ChemistryHydroxide
Crosslinking55% DVB
Diameter (Metric) Latex65 nm
Flow Rate0.25 to 0.5 mL/min.
For Use With (Application)Separation of Inorganic Anions and Organic Acids
For Use With (Equipment)Eluent Generator
Green FeaturesFSC
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size8.5 μm
Pore Size2000 &‌Aring;
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseIonPac AS10
Column TypeAnalytical Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)250 mm
Unit SizeEach 1