Thermo Scientific Chemicals

Disposable IR cards, 5x10cm, KBr window, 15mm aperture

Catalog number: 043936.KM
25 Pk., Each
Thermo Scientific Chemicals

Disposable IR cards, 5x10cm, KBr window, 15mm aperture

Catalog number: 043936.KM
25 Pk., Each
Quantity
Catalog number: 043936.KM
also known as 043936-KM
Price (USD)
Price: 332.00
Online price: 282.65
Your price:
Quantity
-
Form
Disposable IR cards, KBr window.
Diameter
15mm aperture
Height
10cm (4in)
Width
5cm (2in)

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Dimensiosn (L × H): 50 × 100mm (1.97 × 3.94 in.)
  • Disposable cardboard cards
  • Aperture: 15mm (0.591 in.)
  • KBr window

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text