Thermo Scientific™

Disposable IR Cards, 5x10cm, KBr window, 9.5mm aperture

Catalog number: 043937.KM
25 Pk., Each
Thermo Scientific™

Disposable IR Cards, 5x10cm, KBr window, 9.5mm aperture

Catalog number: 043937.KM
25 Pk., Each
Quantity
Catalog number: 043937.KM
also known as 043937-KM
Price (USD)
Price: 225.00
Your Price:
Quantity
-
Form
Disposable IR cards, KBr window.
Diameter
9.5mm aperture
Height
10cm (4in)
Width
5cm (2in)

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
  • Size: 5 x 10cm
  • KBr window
  • 9.5mm aperture
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text