Thermo Scientific™

Steel shot, non-spherical, 1mm (0.039in) dia, Thermo Scientific™

5 kg
Thermo Scientific™

Steel shot, non-spherical, 1mm (0.039in) dia, Thermo Scientific™

5 kg
Quantity
Catalog number: 044236.A7
also known as 044236-A7
Price (USD)
Appearance (Color)
Gray
Comment
0.6-1.2% Mn
Diameter
0.9-1.1mm
Comment
0.05% max P
Comment
0.4% max Si

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
RUO – Research Use Only

Figures