Thermo Scientific™

Inconel™ 600 gauze, 40 mesh woven from 0.25mm (0.01 in.) dia. wire, Thermo Scientific™

300 x 300 mm
Thermo Scientific™

Inconel™ 600 gauze, 40 mesh woven from 0.25mm (0.01 in.) dia. wire, Thermo Scientific™

300 x 300 mm
Quantity
Catalog number: 046745.HB
also known as 046745-HB
Price (USD)
Price: 112.00 / -
Your Price:
Quantity
-

Description

Applications include heaters, stills, bubble towers and condensers for processing of fatty acids; evaporator tubes, tube sheets and flaking trays for the manufacture of sodium sulfide; and equipment for handling abietic acid in the manufacture of paper pulp. It is used for retorts, muffles, roller hearths and other furnace components and for heat-treating baskets and trays. The alloy is a standard material of construction for nuclear reactors.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only

Figures