Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™ Flip-Top Polypropylene Containers
Thermo Scientific™

Thermo Scientific™ Flip-Top Polypropylene Containers

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
製品番号(カタログ番号)スタイル容量(ヤードポンド法)
04HP-SMOOTHNaturalHigh profile with write-on space4 oz.
0385NaturalSkirt top3 oz.
03EDM33NaturalWrite-on space3 oz.
04LPNaturalLow profile4 oz.
05WIDENaturalLow profile, wide mouth5 oz.
08CLClearStandard8 oz.
2.5CLClearStandard2.5 oz.
02CLNaturalStandard1.5 oz
製品番号(カタログ番号) 04HP-SMOOTH
価格(JPY)
16,760
キャンペーン価格
Ends: 26-Jun-2026
23,940
割引額 7,180 (30%)
Case of 250
色:
Natural
スタイル:
High profile with write-on space
容量(ヤードポンド法):
4 oz.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 1.5 to 8 oz.

Recommended for:

Dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage

仕様
概要4 oz. (118mL); High profile; With write-on space
直径(メートル法)内径43 mm
高さ(メートル法)90 mm
箱あたりの入数250
製品タイプPolypropylene Container
スタイルHigh profile with write-on space
容量(ヤードポンド法)4 oz.
キャップタイプFlip Top
Natural
材料Polypropylene
無菌性Non-sterile
容量(メートル法)118 mL
Unit SizeCase of 250