Thermo Scientific™ Sterile Water Testing Vials
El producto real puede variar
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™

Thermo Scientific™ Sterile Water Testing Vials

Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoIncluye
04HP83HCNPSin comprimido
04HP83HCPLComprimido de 10 mg de tiosulfato de sodio
Número de catálogo 04HP83HCNP
Precio (MXN)
-
Incluye:
Sin comprimido

Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.

Features:

  • Sterile, high clarity polypropylene
  • Available with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
  • Molded with a 100 mL (±2.5 mL) fill line and has one inch of headspace above the fill line to facilitate mixing
  • Integrated tamper evident, chain of custody, and locking seals help ensure container security before and after sample collection

Especificaciones
Certificaciones/conformidadCertificado de análisis, certificado de conformidad
DescripciónEPA vial, high clarity, sterile, with string, no tablet
Diámetro interior (métrico)43 mm
Para utilizar con (aplicación)Análisis de agua potable
Altura (métrico)95 mm
IncluyeSin comprimido
Tipo de productoVial estéril para pruebas de agua
Tipo de vialEPA Vial
Volumen (imperial)4 oz
Tipo de tapónCadena de custodia, tapa abatible
ColorHigh Clarity
MaterialHigh Clarity Polypropylene
Cantidad200/Cs.
EsterilidadEstéril
Volumen (métrico)118 mL
Unit SizeEach