Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 0.5mL Crimp Top Tapered Vial |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 7 mm |
Color | Amber |
Diameter (Metric) Outer | 7 mm |
Material | Glass |
Volume (Metric) | 500 μL |
Volume (Metric) Residual | <5 μL |
Base Style | Conical |
Volume (Metric) Total | 500 μL |
Closure Type | Crimp Cap |
Height (Metric) | 30 mm |
Quantity | 500 |
Type | 8 mm Crimp Top Vial |
Closure Size | 8 mm |
Marking Spot | No |
Volume (Metric) Usable | 450μL |
Unit Size | Each |
Description | 0.2mL Sci-Vi Crimp Top Vial |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 6 mm |
Color | Amber |
Diameter (Metric) Outer | 6 mm |
Material | Glass |
Volume (Metric) | 250 μL |
Volume (Metric) Residual | <5 μL |
Base Style | Conical |
Volume (Metric) Total | 250 μL |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 500 |
Type | 8 mm Crimp Top Vial |
Closure Size | 8 mm |
Marking Spot | No |
Volume (Metric) Usable | 200μL |
Unit Size | Each |
Description | 0.6mL Crimp Top Tapered Vial |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 7 mm |
Color | Amber |
Diameter (Metric) Outer | 7 mm |
Material | Glass |
Volume (Metric) | 600 μL |
Volume (Metric) Residual | <5 μL |
Base Style | Conical |
Volume (Metric) Total | 600 μL |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 500 |
Type | 8 mm Crimp Top Vial |
Closure Size | 8 mm |
Marking Spot | No |
Volume (Metric) Usable | 550μL |
Unit Size | Pack of 500 |
Description | 0.7mL Crimp Top Tapered Vial |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 7 mm |
Color | Amber |
Diameter (Metric) Outer | 7 mm |
Material | Glass |
Volume (Metric) | 575 μL |
Volume (Metric) Residual | <5 μL |
Base Style | Conical |
Volume (Metric) Total | 575 μL |
Closure Type | Crimp Cap |
Height (Metric) | 40 mm |
Quantity | 500 |
Type | 8 mm Crimp Top Vial |
Closure Size | 8 mm |
Marking Spot | No |
Volume (Metric) Usable | 450μL |
Unit Size | Pack of 100 |
Description | 0.8mL Crimp Top Vial |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 7 mm |
Color | Amber |
Diameter (Metric) Outer | 7 mm |
Material | Glass |
Volume (Metric) | 700 μL |
Volume (Metric) Residual | <30 μL |
Base Style | Round Bottom |
Volume (Metric) Total | 700 μL |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 500 |
Type | 8 mm Crimp Top Vial |
Closure Size | 8 mm |
Marking Spot | No |
Volume (Metric) Usable | 600μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | dimClosureSize | Volume (Metric) | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
05-CTVA also known as 05-CTV(A) | Each | 500 μL | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
02-CTVA also known as 02-CTV(A) | Each | 250 μL | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
06-CTVA also known as 06-CTV(A) | Pack of 500 | 600 μL | Price: 388.08 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
07-CPVA also known as 07-CPV(A) | Pack of 100 | 575 μL | Price: 415.80 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
08-CRVA also known as 08-CRV(A) | Each | 700 μL | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
8mm crimp top seal minimizes exposure between sample solvent and septum
Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers
Autosampler compatibility*
Thermo Scientific™
Agilent™
Beckman™
Carlo Erba™
CTC™
Fisons™
PerkinElmer™
Shimadzu™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility